Beli thermal imaging di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
  2. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
  3. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  4. SIEMENS Simatic S7-200 Smart
    Mulai

    Rp8.299.900

    SIEMENS Simatic S7-200 Smart
    Deskripsi:
    SIMATIC S7-200 SMART, CPU SR30, Standard CPU, AC/DC/relay, onboard I/O: 18 DI 24 V DC; 12 DO relay 2A; Power supply: AC 85-264 V AC at 47-63 Hz, Program/data memory 30 KB
  5. CHINO High-Functional Thermal Imaging Camera
    37%
    Mulai

    Rp1.499.900

    CHINO High-Functional Thermal Imaging Camera
    Deskripsi:
    The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
  6. Mileseey Thermal Imaging Camera
    Mulai

    Rp20.999.900

    Mileseey Thermal Imaging Camera
    atribut:
    • Application Compatibility: Mileseey Thermal
    • Battery Capacity (mAh): 5000
    • Battery Type: Rechargeable lithium battery
    • Color Palettes: 6 Color Palettes
    • Dimensions (cm): 23.8x95x85
    • Display Screen: 3.5inch Large LCD Display
    • Extra Features: GPS Positioning,Laser Measure, WIFI projection
    • Field of View (°): Wide 55.6
    • Frame Rate (Hz): <20
    • Infrared Spectral Band (µm): 12
    • Laser Distance Meter (m): 20
    • Measurable Distance Range (m): 0.5~1.2
    • Temperature Range (°C): -20~550
    • Thermal Resolution: 256x192
    • Visible Light Resolution (MP): 2
    • Wavelength Coverage (µm): 8-14
  7. UNI-T Heavy Duty Thermal Imager (Kamera Termal)
    Mulai

    Rp5.199.900

    UNI-T Heavy Duty Thermal Imager (Kamera Termal)
    Deskripsi:
    UNI-T UTi712S Entry-Level Thermal Imager | Professional DiagnosticsThe UNI-T UTi712S is a compact, cost-effective thermal imaging solution designed for professionals seeking reliable thermal diagnostics across various industrial and maintenance applications. Combining essential thermal imaging capabilities with a rugged design, this thermal imager provides an accessible entry point for technicians and inspectors who require precise temperature analysis in challenging environments.
    atribut:
    • Battery Life: Approximately 8 hours
    • Display: 2.8\" TFT LCD
    • Field of View (°): 50x38
    • Focus: Focus Free
    • Frame Rate (Hz): 25
    • Image Modes: Thermal
    • Image format: BMP
    • Infrared Resolution (pixels): 120x90
    • Protection Rating: IP54
    • Software Compatibility: PC Software
    • Temperature Range (°F): -4 to 752
    • Thermal Sensitivity (NETD): <60mK
  8. Mileseey Handheld Thermal Imaging
    Mulai

    Rp7.199.900

    Mileseey Handheld Thermal Imaging
    atribut:
    • Accuracy (°C): ±2/+2%
    • Battery Life (hour): 8
    • Dimensions (inch): 10.51x4.96x4.37
    • Display Screen: 2.8inch LCD Display
    • Feature: Auto Hot/Cold Spot Tracking, Temperature Alarm
    • Frame Rate (Hz): 25
    • HFOV (Horizontal Field of View) (°): 50x50
    • IFOV (Instantaneous Field of View) (mrad): 8.89
    • Image Resolution: 240x240
    • Output Port: USB-C
    • PC Software: Support
    • Refresh Rate (Hz): 25
    • Screen Resolution: 240x240
    • Storage Capacity (GB): 8
    • Temperature Range (°F): -4 to 1022
    • Wide Temperature Range (°C): -20 to 550
  9. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  10. HIKMICRO Thermal Imaging Camera
    Mulai

    Rp9.599.900

    HIKMICRO Thermal Imaging Camera
    atribut:
    • IR Resolution (px): 96x96
    • Thermal Sensitivity/NETD (mK): <50
    • Accuracy: Max (±2°C/3.6°F, ±2%) at ambient temperature 25°C (77°F) and object temperature above 0°C (32°F)
    • Field of View (°): 50x50
    • Battery Type: Rechargeable Li-ion battery
    • Battery operating time: Approx. 4 hours
    • Charging system: USB-C (5V/2A)
    • Spectral Range (µm): 7.5 to 14
    • Storage Media: Built-in 4 GB flash memory
    • Visual Camera: 640× 480 (0.3 MP)
  11. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp34.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  12. TOLSEN Wire Brush Set (Sikat Kawat)
    Mulai

    Rp16.900

    TOLSEN Wire Brush Set (Sikat Kawat)
    atribut:
    • Handle: Plastic
    • Size (mm): 180
    • Type Brush Content: Nylon, Steel, Stainless
  13. Flir Infrared Visual Thermometer
    Mulai

    Rp14.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  14. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  15. UNI-T Thermal Imager Camera (Kamera Termal)
    Mulai

    Rp4.599.900

    UNI-T Thermal Imager Camera (Kamera Termal)
    atribut:
    • Adjustable Emissivity: Yes (0.01 - 0.99)
    • Alarms: High/Low temperature alarm (visual on-screen, beep, and flashing LED)
    • Battery: 3.7V / 2600mAh rechargeable lithium battery
    • Battery operating time: Over 8 hours
    • Communication Interface: USB Type-C
    • Display Screen (inch): 2.4 TFT
    • Drop Protection (m): 2
    • Field of View (°): 50×38
    • Focus: Focus-Free
    • Frame Rate (Hz): 25
    • IFOV (spatial resolution): 7.3mrad
    • IP Rating: IP54
    • Image Mode: Thermal
    • Image Palettes: 6 options
    • Infrared Resolution (pixels): 120x90
    • Measurement Accuracy: ±2°C or ±2%, whichever is greater
    • Measurement Mode: Center spot, high and low temperature auto-tracking
    • Mounting: ¼inch tripod screw hole on the bottom
    • PC Software: PC analysis software is included
    • Size (mm): 196x63x75
    • Storage: 16GB Micro SD card
    • Temperature Measurement Range (°C): -20 to 400
    • Thermal Sensitivity (NETD) (mK): < 60
  16. Flir Infrared Thermography With Wi-Fi Function
    Mulai

    Rp48.999.900

    Flir Infrared Thermography With Wi-Fi Function
    atribut:
    • Accuracy (°C): ±2 or ±2% (Environmental temperature 25)
    • Size (mm): 244x95x140
    • Resolution (°C): 0.15
    • Compatible OS: Windows (R) 7/8/10, MacOSX
    • Memory: Internal memory (Save more than 500 images)
    • Accessories: Battery, USB cable, charging cable, carrying case
    • Detection Element: non-cooled microbolometer
    • Instantaneous Field Of View (mrad): 10.3 mrad
    • Interface: USB Micro
    • Minimum Focal Length (m): 0.5
    • Model : E4 Wi-Fi
    • Power Supply: Lithium Ion battery
    • Resolution: 80 x 60
    • Save Formats: JPEG
    • Temperature Measurement Range (°C): 20 to + 250
    • Viewing Angle: 45 °
  17. JLD Wire Brush (Sikat Kawat)
    Mulai

    Rp3.900

    JLD Wire Brush (Sikat Kawat)
    Deskripsi:
    Untuk Membersihkan Kerak / Kotoran pada daerah yang kasar/tahan tajam.
  18. Flir High Temperature Spot IR Thermal Imaging Camera
    Mulai

    Rp33.999.900

    Flir High Temperature Spot IR Thermal Imaging Camera
    Deskripsi:
    The Flir TG298 is a one-of-a-kind industrial diagnostic tool that combines accurate temperature measurement with the ability to image up to 1080°C (1976°F). Patented Flir MSX® (Multi-Spectral Dynamic Imaging) enhancement improves image clarity by embossing visual scene details on full thermal images, and super resolution allows you to upscale images from 160 × 120 to 320 × 240 for superior detail. The Flir TG298 is ideal for high-temperature industrial uses such as measuring the heat of glass furnaces, kilns, forges, as well as manufacturing applications, which allows you to accurately target potential faults, troubleshoot repairs, and monitor processes. Additionally, the Flir Meterlink® app enables remote monitoring of measurements and seamless documentation of inspection data, making it simple to produce comprehensive reports while in the field.
    atribut:
    • Accuracy: ±2.5% or 2.5°C (6°F) at 0°C to 50°C (33°F to 122°F ) and 100°C to 400°C (213°F to 752°F), ±3% or 3°C (7°F) at −25°C to 0°C (−13°F to 32°F) and >400°C (>752°F)
    • Battery Operating Time (hour): 5 continuous scanning, 4.5 with laser on
    • Battery Type: Rechargeable Li ion battery
    • Battery Voltage (V): 3.7
    • Camera Size (mm): 210x64x81 (8.3x2.5x3.2 in) (LxWxH)
    • Charging Temperature (°C): 0 to 45
    • Charging Temperature (°F): 32 to 113
    • Charging Time (hour): 3 to 90%, 4 to 100%
    • Charging system: Battery is charged inside the camera
    • Display (inch): 2.4, 320x240 color LCD
    • Emissivity Correction: Yes: 4 preset levels with custom adjustment of 0.1–0.99
    • Field of View (°): 57x44 (FOV)
    • IR Resolution (pixels): 160x120, Super Resolution 320x240
    • Image Modes: MSX® (Multi Spectral Dynamic Imaging), Visual with temperature reading
    • Interface: USB 2.0, Bluetooth
    • Object Temperature Range (°C): -25 to 1080
    • Object Temperature Range (°F): -13 to 1976
    • Storage Media (GB): 8
    • Thermal Sensitivity (mK): <70 (NETD)
    • USB: USB Type-C: data transfer/power
Daftar Harga thermal imaging Terbaru October 2026
Smart Sensor Thermal ImagingRp3.299.900
FLUKE Thermal Imaging CameraRp69.999.900
HTI Instrument Thermal Camera Gun (Infrared Thermometer)Rp7.499.900
SIEMENS Simatic S7-200 SmartRp8.299.900
CHINO High-Functional Thermal Imaging CameraRp1.499.900
Mileseey Thermal Imaging CameraRp20.999.900
UNI-T Heavy Duty Thermal Imager (Kamera Termal)Rp5.199.900
Mileseey Handheld Thermal ImagingRp7.199.900
Flir Compact Thermal CameraRp17.999.900
HIKMICRO Thermal Imaging CameraRp9.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)